- Female Pipe Swivel to Female Pipe
- 1/2" Female Pipe Swivel to 1/2" Female Pipe
| NPSM Swivel Nut | 1/2-14 |
| Material | Steel |
| End Types | NPT - All Ends |
| Fitting Type | Straight, Swivel |
| Length | 1 1/2 in |
| Series | FP-FPS STRAIGHT |
| No. of Ends | 2 |
| Style | Straight Female |
| L Dim | 1.5 in |
| Female Pipe Size | 1/2 in |
| Hex Size | 1 in |
| Fitting Description | Female Pipe Swivel to Female Pipe |
| Thread (Old Data - Do Not Use) | 1/2-14 Female Pipe |
| SAE Reference No. | 140131 |
| End Size | 1/2 NPSM(f), 1/2 NPT(f) |
| Female Pipe Size A1 | 1/2 in |
| Weight | 0.224 LB |

