- Female Pipe Swivel to Female Pipe
- 1" Female Pipe Swivel to 1" Female Pipe
| Series | FP-FPS STRAIGHT |
| Length | 2 in |
| No. of Ends | 2 |
| NPSM Swivel Nut | 1-11 1/2 |
| L Dim | 2 in |
| Material | Steel |
| End Size | 1 NPSM(f), 1 NPT(f) |
| Style | Straight Female |
| End Types | NPT - All Ends |
| SAE Reference No. | 140131 |
| Female Pipe Size | 1 in |
| Thread (Old Data - Do Not Use) | 1-11 1/2 Female Pipe |
| Fitting Type | Straight, Swivel |
| Hex Size | 1 1/2 in |
| Female Pipe Size A1 | 1 in |
| Fitting Description | Female Pipe Swivel to Female Pipe |
| Weight | 0.55 LB |

