- 90° Female Pipe Swivel to Male Pipe Elbow
- 3/4" Female Pipe Swivel to 1/2" Male Pipe
| L1 | 1.19 in |
| Material | Steel |
| End Types | NPT - All Ends |
| Fitting Type | 90° Swivel Elbow |
| SAE Reference No. | 140230 |
| Female Pipe Size | 3/4 in |
| Hex Size | 1 1/4 in |
| End Size | 1/2 NPT(m), 3/4 NPSM(f) |
| No. of Ends | 2 |
| Fitting Description | 90° Female Pipe Swivel to Male Pipe Elbow |
| Thread (Old Data - Do Not Use) | 1/2-14 Male Pipe |
| Length | 1 1/4 in |
| NPSM Swivel Nut | 3/4-14 |
| Style | 90° Male Elbow |
| Series | MP-FPS 90° |
| Male Pipe Size | 1/2 in |
| L Dim | 1.25 in |
| Weight | 0.5 LB |

