- 90° Female Pipe Swivel to Male Pipe Elbow
- 1" Female Pipe Swivel to 1" Male Pipe
| Series | MP-FPS 90° |
| L Dim | 2.38 in |
| End Types | NPT - All Ends |
| Fitting Description | 90° Female Pipe Swivel to Male Pipe Elbow |
| Female Pipe Size | 1 in |
| Material | Steel |
| Length | 2.380 in |
| SAE Reference No. | 140230 |
| Fitting Type | 90° Swivel Elbow |
| L1 | 1.44 in |
| End Size | 1 NPSM(f), 1 NPT(m) |
| Hex Size | 1 1/2 in |
| Thread (Old Data - Do Not Use) | 1-11 1/2 Male Pipe |
| Male Pipe Size | 1 in |
| NPSM Swivel Nut | 1-11 1/2 |
| No. of Ends | 2 |
| Style | 90° Male Elbow |
| Weight | 1.18 LB |

