- 90° Female Pipe Swivel to Female Pipe Elbow
- 1/4" Female Pipe Swivel to 1/4" Female Pipe
| Series | FP-FPS 90° |
| NPSM Swivel Nut | 1/4-18 |
| L Dim | 0.781 in |
| Female Pipe Size A1 | 1/4 in |
| End Types | NPT - All Ends |
| Fitting Type | 90° Swivel Elbow |
| Material | Steel |
| Thread (Old Data - Do Not Use) | 1/4-18 Female Pipe |
| Length | 0.781 in |
| End Size | 1/4 NPSM(f), 1/4 NPT(f) |
| Style | 90° Female Elbow |
| Hex Size | 11/16 in |
| No. of Ends | 2 |
| Fitting Description | 90° Female Pipe Swivel to Female Pipe Elbow |
| L1 | 0.937 in |
| Female Pipe Size | 1/4 in |
| SAE Reference No. | 140231 |
| Weight | 0.15 LB |

