- 90° Female Pipe Swivel to Female Pipe Elbow
- 1/2" Female Pipe Swivel to 1/2" Female Pipe
| Fitting Type | 90° Swivel Elbow |
| Female Pipe Size | 1/2 in |
| No. of Ends | 2 |
| Fitting Description | 90° Female Pipe Swivel to Female Pipe Elbow |
| SAE Reference No. | 140231 |
| Female Pipe Size A1 | 1/2 in |
| NPSM Swivel Nut | 1/2-14 |
| L1 | 1.25 in |
| Material | Steel |
| Series | FP-FPS 90° |
| End Types | NPT - All Ends |
| Length | 1 in |
| End Size | 1/2 NPSM(f), 1/2 NPT(f) |
| L Dim | 1 in |
| Thread (Old Data - Do Not Use) | 1/2-14 Female Pipe |
| Hex Size | 1 in |
| Style | 90° Female Elbow |
| Weight | 0.38 LB |

