- Female Pipe Swivel to Female Pipe Branch Tee
- 1/4" Female Pipe
| Hex Size | 11/16 in |
| Fitting Type | Tee, Swivel |
| L Dim | 0.937 in |
| Material | Steel |
| Female Pipe Size A1 | 1/4 in |
| End Types | NPT & NPSM |
| No. of Ends | 3 |
| Fitting Description | Female Pipe Swivel to Female Pipe Branch Tee |
| SAE Reference No. | N/A |
| Female Pipe Size | 1/4 in |
| L1 | 0.781 in |
| End Size | 1/4 NPSM(f), 1/4 NPT(f) |
| Weight | 0.18 LB |

