- Female Pipe Swivel Tee
- 1 1/4" Female Pipe Swivel
| Material | Steel |
| L1 | 1.656 in |
| End Types | NPT & NPSM |
| SAE Reference No. | N/A |
| Hex Size | 1 7/8 in |
| Fitting Description | Female Pipe Swivel Tee |
| End Size | 1 1/4 NPSM(f) |
| L Dim | 3.312 in |
| Female Pipe Size | 1 1/4 in |
| Fitting Type | Tee, Swivel |
| No. of Ends | 3 |
| Weight | 2.667 LB |

