- Split Flange Straight (SAE Code 61) 3/4 JIC(m)
- 3/4 Split Flange(code 61)
| Code | Code 61 |
| End Size | 3/4 JIC(m), 3/4 Split Flange |
| Thread Size & Type | 1 1/16-12 UN |
| No. of Ends | 2 |
| End Types | JIC 37° & Split Flange (Code 61) |
| Type | Straight |
| Fitting Description | Split Flange Straight (SAE Code 61) |
| Fitting Angle | Straight |
| Tube O.D. | 3/4 in |
| Overall Length | 2 3/4 in |
| Fitting Type | Adapter |
| End Types 2 | JIC 37°, Split Flange (Code 61) |
| Hex Size | 1 1/8 in |
| Material | Steel |
| Tube Outside Diameter | 3/4 in |
| SAE Reference No. | N/A |
| Weight | 0.404 LB |

