- 45° Split Flange Tube Elbow (SAE Code 61)
- 1" Male JIC to 1" Nominal Flange Size
| End Types | JIC 37° & Split Flange (Code 61) |
| SAE Reference No. | N/A |
| Thread B | 1 5/16-12 |
| Tube Outside Diameter | 1 in |
| Type | 45° Elbow |
| Fitting Angle | 45° |
| Fitting Description | 45° Split Flange Tube Elbow (SAE Code 61) |
| End Types 2 | JIC 37°, Split Flange (Code 61) |
| Tube O.D. | 1 in |
| Hex Size | 1 3/8 in |
| Material | Steel |
| End Size | 1 JIC(m), 1 Split Flange(code 61) |
| No. of Ends | 2 |
| Fitting Type | Elbow |
| Code | Code 61 |
| Weight | 0.838 LB |

