- Split Flange 90° Elbow (SAE Code 61) 1 1/4 JIC(m)
- 1 1/4 Split Flange(code 61)
| End Types 2 | JIC 37°, Split Flange (Code 61) |
| Tube Outside Diameter | 1 1/4 in |
| Thread Size & Type | 1 5/8-12 UN |
| Fitting Type | Adapter |
| Type | 90° Elbow |
| Fitting Angle | 90° Elbow |
| No. of Ends | 2 |
| Code | Code 61 |
| Fitting Description | Split Flange 90° Elbow (SAE Code 61) |
| SAE Reference No. | N/A |
| Tube O.D. | 1 1/4 in |
| Material | Steel |
| Hex Size | 1 5/8 in |
| End Types | JIC 37° & Split Flange (Code 61) |
| End Size | 1 1/4 JIC(m), 1 1/4 Split Flange |
| Weight | 1.7 LB |

