- 90° Split Flange Tube Elbow (SAE Code 61)
- 1 1/4" Male JIC to 1 1/4" Nominal Flange Size
| Material | Steel |
| Thread B | 1 5/8-12 |
| End Types 2 | JIC 37°, Split Flange (Code 61) |
| Code | Code 61 |
| Hex Size | 1 11/16 in |
| Tube Outside Diameter | 1 1/4 in |
| M | 2.062 in |
| Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
| End Types | JIC 37° & Split Flange (Code 61) |
| Fitting Angle | 90° |
| Tube O.D. | 1 1/4 in |
| End Size | 1 1/4 JIC(m), 1 1/4 Split Flange(code 61) |
| Fitting Type | Elbow |
| No. of Ends | 2 |
| Type | 90° Elbow |
| N | 2 1/2 in |
| SAE Reference No. | N/A |
| Weight | 1.063 LB |

