text.skipToContent text.skipToNavigation


1724-12

Flange Plug

Item #100147008
each
    Shipment Options

Product details

  • O-Ring Face Flange Plug
  • Code 61
  • 3/4 in Flange

Specifications

Material Steel
Flange Size 3/4 in
Code Code 61
Weight 0.213 LB

Supporting Documents

You May Also Like