text.skipToContent text.skipToNavigation


1724-16

Flange Plug

Item #100147009
each

Alternate Products

Product details

  • O-Ring Face Flange Plug
  • Code 61
  • 1 in Flange

Specifications

Material Steel
Flange Size 1 in
Code Code 61
Catalog Order Number MA100147009
Weight 0.306 LB

Supporting Documents

You May Also Like