text.skipToContent text.skipToNavigation


1724-24

Flange Plug

Item #100147011
each
    Shipment Options

Product details

  • O-Ring Face Flange Plug
  • Code 61
  • 1 1/2 in Flange

Specifications

Material Steel
Flange Size 1 1/2 in
Code Code 61
Weight 0.613 LB

Supporting Documents

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison