text.skipToContent text.skipToNavigation


1724-32

Flange Plug

Item #100147012
each
    Shipment Options

Product details

  • O-Ring Face Flange Plug
  • Code 61
  • 2 in Flange

Specifications

Material Steel
Flange Size 2 in
Code Code 61
Weight 0.938 LB

Supporting Documents

You May Also Like