- Split Flange Straight (SAE Code 62) 1 JIC(m)
- 1 Split Flange(code 62)
| Overall Length | 2.800 in |
| Tube O.D. | 1 in |
| No. of Ends | 2 |
| Fitting Type | Adapter |
| End Types 2 | JIC 37°, Split Flange (Code 62) |
| Material | Steel |
| End Size | 1 JIC(m), 1 Split Flange |
| Fitting Angle | Straight |
| SAE Reference No. | N/A |
| Type | Straight |
| Thread Size & Type | 1 5/16-12 UN |
| Hex Size | 1 3/8 in |
| Code | Code 62 |
| Fitting Description | Split Flange Straight (SAE Code 62) |
| Tube Outside Diameter | 1 in |
| End Types | JIC 37° & Split Flange (Code 62) |
| B | 1 5/16-12 |
| C | 1 7/8 in |
| Weight | 0.881 LB |

