- 45° Split Flange Tube Elbow (SAE Code 62)
- 1 1/2" Male JIC to 1 1/2" Nominal Flange Size
| Fitting Description | 45° Split Flange Tube Elbow (SAE Code 62) |
| End Types 2 | JIC 37°, Split Flange (Code 61) |
| Hex Size | 2 3/64 in |
| Fitting Type | Elbow |
| Fitting Angle | 45° |
| Type | 45° Elbow |
| Tube Outside Diameter | 1 1/2 in |
| No. of Ends | 2 |
| Material | Steel |
| Code | Code 62 |
| Tube O.D. | 1 1/2 in |
| End Size | 1 1/2 JIC(m), M26(m) |
| End Types | JIC 37° & Split Flange (Code 61) |
| SAE Reference No. | N/A |
| Weight | 2.34 LB |

