- 90° Split Flange Tube Elbow (SAE Code 62)
- 3/4" Male JIC to 3/4" Nominal Flange Size
| No. of Ends | 2 |
| Fitting Description | 90° Split Flange Tube Elbow (SAE Code 62) |
| Material | Steel |
| Tube O.D. | 3/4 in |
| M | 2.25 in |
| Hex Size | 1 1/8 in |
| Type | 90° Elbow |
| N | 3.1 in |
| End Types | JIC 37° & Split Flange (Code 61) |
| Code | Code 62 |
| End Size | 3/4 JIC(m), 3/4 Split Flange(code 62) |
| Fitting Angle | 90° |
| SAE Reference No. | N/A |
| Fitting Type | Elbow |
| Tube Outside Diameter | 3/4 in |
| End Types 2 | JIC 37°, Split Flange (Code 61) |
| Weight | 0.681 LB |

