- 90° Split Flange Tube Elbow (SAE Code 62)
- 1" Male JIC to 1" Nominal Flange Size
| Material | Steel |
| M | 2.35 in |
| End Size | 1 JIC(m), M26(m) |
| Tube Outside Diameter | 1 in |
| Type | 90° Elbow |
| Fitting Description | 90° Split Flange Tube Elbow (SAE Code 62) |
| End Types | JIC 37° & Split Flange (Code 61) |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Tube O.D. | 1 in |
| N | 2.95 in |
| Fitting Type | Elbow |
| Hex Size | 1 3/8 in |
| Code | Code 62 |
| End Types 2 | JIC 37°, Split Flange (Code 61) |
| B | 1 5/16-12 |
| C | 1 7/8 in |
| Weight | 0.91 LB |

