- Split Flange 90° Elbow (SAE Code 61) 1 1/2 JIC(m)
- 1 1/2 Split Flange(code 62)
| Fitting Angle | 90° Elbow |
| Thread Size & Type | 1 7/8-12 UN |
| Material | Steel |
| Tube Outside Diameter | 1 1/2 in |
| End Types | JIC 37° & Split Flange (Code 62) |
| No. of Ends | 2 |
| Type | 90° Elbow |
| Fitting Description | Split Flange 90° Elbow (SAE Code 61) |
| Hex Size | 1 7/8 in |
| End Size | 1 1/2 JIC(m), 1 1/2 Split Flange |
| End Types 2 | JIC 37°, Split Flange (Code 62) |
| Tube O.D. | 1 1/2 in |
| SAE Reference No. | N/A |
| Fitting Type | Adapter |
| Code | Code 62 |
| Weight | 2.594 LB |

