- Split Flange Kit (Code 61)
- 1/2" Nominal Flange Size
| Fitting Description | Split Flange Kit (Code 61) |
| SAE Reference No. | J518 |
| Tube O.D. | N/A |
| Material | Steel |
| Overall Length | 2.120 in |
| Bolt Centers | 1 1/2 in |
| Weight | 0.444 LB |
| Fitting Description | Split Flange Kit (Code 61) |
| SAE Reference No. | J518 |
| Tube O.D. | N/A |
| Material | Steel |
| Overall Length | 2.120 in |
| Bolt Centers | 1 1/2 in |
| Weight | 0.444 LB |