- Split Flange Kit (Code 61)
- 3/4" Nominal Flange Size
| Material | Steel |
| Bolt Centers | 1.88 in |
| Overall Length | 2.560 in |
| Tube O.D. | N/A |
| Fitting Description | Split Flange Kit (Code 61) |
| SAE Reference No. | J518 |
| Weight | 0.619 LB |
| Material | Steel |
| Bolt Centers | 1.88 in |
| Overall Length | 2.560 in |
| Tube O.D. | N/A |
| Fitting Description | Split Flange Kit (Code 61) |
| SAE Reference No. | J518 |
| Weight | 0.619 LB |