- Split Flange Kit (Code 61)
- 1 in Nominal Flange Size
| Overall Length | 2 3/4 in |
| Tube O.D. | N/A |
| Material | Steel |
| Fitting Description | Split Flange Kit (Code 61) |
| SAE Reference No. | J518 |
| Bolt Centers | 2.06 in |
| Weight | 0.706 LB |
| Overall Length | 2 3/4 in |
| Tube O.D. | N/A |
| Material | Steel |
| Fitting Description | Split Flange Kit (Code 61) |
| SAE Reference No. | J518 |
| Bolt Centers | 2.06 in |
| Weight | 0.706 LB |