- Split Flange Kit (Code 61)
- 2 in Nominal Flange Size
| Fitting Description | Split Flange Kit (Code 61) |
| SAE Reference No. | J518 |
| Overall Length | 4 in |
| Bolt Centers | 3.06 in |
| Material | Steel |
| Tube O.D. | N/A |
| Weight | 1.633 LB |
| Fitting Description | Split Flange Kit (Code 61) |
| SAE Reference No. | J518 |
| Overall Length | 4 in |
| Bolt Centers | 3.06 in |
| Material | Steel |
| Tube O.D. | N/A |
| Weight | 1.633 LB |