- Split Flange Kit (Code 61)
- 3 in Nominal Flange Size
| Tube O.D. | N/A |
| Bolt Centers | 5.31 in |
| Fitting Description | Split Flange Kit (Code 61) |
| Material | Steel |
| Overall Length | 5.310 in |
| SAE Reference No. | J518 |
| Weight | 2.769 LB |
| Tube O.D. | N/A |
| Bolt Centers | 5.31 in |
| Fitting Description | Split Flange Kit (Code 61) |
| Material | Steel |
| Overall Length | 5.310 in |
| SAE Reference No. | J518 |
| Weight | 2.769 LB |