- Split Flange Kit (Code 62)
- 1/2 in Nominal Flange Size
| Bolt Centers | 1.59 in |
| Fitting Description | Split Flange Kit (Code 62) |
| Material | Steel |
| Overall Length | 2.220 in |
| SAE Reference No. | J518 |
| Tube O.D. | N/A |
| Weight | 0.519 LB |
| Bolt Centers | 1.59 in |
| Fitting Description | Split Flange Kit (Code 62) |
| Material | Steel |
| Overall Length | 2.220 in |
| SAE Reference No. | J518 |
| Tube O.D. | N/A |
| Weight | 0.519 LB |