- Split Flange Kit (Code 62)
- 3/4 in Nominal Flange Size
| Material | Steel |
| SAE Reference No. | J518 |
| Overall Length | 2 in |
| Fitting Description | Split Flange Kit (Code 62) |
| Bolt Centers | 2 in |
| Tube O.D. | N/A |
| Weight | 0.988 LB |
| Material | Steel |
| SAE Reference No. | J518 |
| Overall Length | 2 in |
| Fitting Description | Split Flange Kit (Code 62) |
| Bolt Centers | 2 in |
| Tube O.D. | N/A |
| Weight | 0.988 LB |