- Split Flange Kit (Code 62)
- 1" Nominal Flange Size
| Fitting Description | Split Flange Kit (Code 62) |
| Material | Steel |
| Bolt Centers | 2 1/4 in |
| Overall Length | 3.190 in |
| SAE Reference No. | J518 |
| Tube O.D. | N/A |
| Weight | 1.143 LB |
| Fitting Description | Split Flange Kit (Code 62) |
| Material | Steel |
| Bolt Centers | 2 1/4 in |
| Overall Length | 3.190 in |
| SAE Reference No. | J518 |
| Tube O.D. | N/A |
| Weight | 1.143 LB |