- Split Flange Kit (Code 62)
- 1 1/4" Nominal Flange Size
| SAE Reference No. | J518 |
| Flange Size | 1 1/4 |
| Tube O.D. | N/A |
| Fitting Description | Split Flange Kit (Code 62) |
| Overall Length | 3 1/4 in |
| Material | Steel |
| Bolt Centers | 2.62 in |
| Flange O.D. | 2.12 |
| Weight | 2.325 LB |
| SAE Reference No. | J518 |
| Flange Size | 1 1/4 |
| Tube O.D. | N/A |
| Fitting Description | Split Flange Kit (Code 62) |
| Overall Length | 3 1/4 in |
| Material | Steel |
| Bolt Centers | 2.62 in |
| Flange O.D. | 2.12 |
| Weight | 2.325 LB |