- Split Flange Kit (Code 62)
- 1 1/2 in Nominal Flange Size
| SAE Reference No. | J518 |
| Fitting Description | Split Flange Kit (Code 62) |
| Overall Length | 3.130 in |
| Tube O.D. | N/A |
| Material | Steel |
| Bolt Centers | 3.13 in |
| Weight | 4.122 LB |
| SAE Reference No. | J518 |
| Fitting Description | Split Flange Kit (Code 62) |
| Overall Length | 3.130 in |
| Tube O.D. | N/A |
| Material | Steel |
| Bolt Centers | 3.13 in |
| Weight | 4.122 LB |