- Split Flange Kit (Code 62)
- 2" Nominal Flange Size
| Material | Steel |
| Bolt Centers | 3.81 in |
| Fitting Description | Split Flange Kit (Code 62) |
| Tube O.D. | N/A |
| Overall Length | 5 1/4 in |
| SAE Reference No. | J518 |
| Weight | 6.375 LB |
| Material | Steel |
| Bolt Centers | 3.81 in |
| Fitting Description | Split Flange Kit (Code 62) |
| Tube O.D. | N/A |
| Overall Length | 5 1/4 in |
| SAE Reference No. | J518 |
| Weight | 6.375 LB |