- Captive Flange Code 61
- Size 1/2
- with Drilled Hole
| Mounting Holes Width Center to Center | 0.688 in |
| Code | Code 61 |
| Hole Size | 0.344 in |
| Flange Thickness | 1/2 in |
| Hole Style | Drilled Holes |
| Mounting Holes Length Center to Center | 1.5 in |
| Flange Width | 1.81 in |
| Flange Length | 2.12 in |
| Weight | 0.294 LB |

