- Captive Flange Code 61
- Size 2
- with Drilled Hole
| Mounting Holes Length Center to Center | 3.062 in |
| Code | Code 61 |
| Flange Thickness | 2 in |
| Hole Size | 0.844 in |
| Hole Style | Drilled Holes |
| Mounting Holes Width Center to Center | 1.688 in |
| Flange Width | 3.81 in |
| Flange Length | 4 in |
| Weight | 1.225 LB |

