- Captive Flange Code 62
- Size 1 1/2
- with Drilled Hole
| Flange Thickness | 1 1/2 in |
| Flange Length | 4.44 in |
| Mounting Holes Width Center to Center | 1.438 in |
| Hole Style | Drilled Holes |
| Mounting Holes Length Center to Center | 3.125 in |
| Code | Code 62 |
| Flange Width | 3.75 in |
| Hole Size | 0.656 in |
| Weight | 3.119 LB |

