- 1928-61 Series SAE Port Block
- 3/4 in Pipe OD
- 3/4 in Nominal Flange Size
- w/O-Ring Face And W/O Bolt Kit
| Length | 2.690 in |
| Code | Code 61 |
| Thickness | 1 1/4 in |
| Port Size | 3/4-14 NPTF |
| Bolt Kit | Available |
| Bolt Hole | 0.406 in |
| Pipe O.D. | 3/4 in |
| Bolt Center Length x Bolt Center Width | 7/8 in x 1 7/8 in |
| Weight | 1.331 LB |

