text.skipToContent text.skipToNavigation


2111-04-04-SS

Field Attachable Hose Ends

Item #100141709
each

Product details

  • JIC 37° Female Swivel Fitting for 1/4" ID Hose
  • 1/4" Tube Size

Specifications

Fitting Description JIC 37° Female Swivel
No. of Ends 2
End Types JIC 37° & Hose Barb
Compatible Hose Push Lock Hose
Fitting Angle Straight, Swivel
End Size 1/4 Hose Barb
1/4 JIC(f)
Application Low Pressure Shop or Service Air Lines; Low Pressure Lube & Oil Lines
Hex Size 9/16 in
SAE Reference No. N/A
Tube Size 1/4 in
Overall Length 1.488 in
Material Stainless Steel
Hose ID 1/4 in
Weight 0.044 LB

You May Also Like