- JIC 37° Female Swivel Fitting for 1/2" ID Hose
- 1/2" Tube Size
| SAE Reference No. | N/A |
| Overall Length | 2.06 in |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Hose I.D. | 1/2 in |
| Material | Brass |
| Fitting Description | JIC 37° Female Swivel |
| End Types | JIC 37° & Hose Barb |
| Fitting Angle | Straight, Swivel |
| End Size | 1/2 Hose Barb, 1/2 JIC(f) |
| Hex Size | 7/8 in |
| No. of Ends | 2 |
| Compatible Hose | Push Lock Hose |
| Tube Size | 1/2 in |
| Weight | 0.1 LB |

