- SAE 45° Flare Female Swivel Fitting for 3/4" ID Hose
- 3/4" Tube Size
| Tube Size | 3/4 in |
| End Types | SAE 45° Flare & Hose Barb |
| No. of Ends | 2 |
| End Size | 3/4 Hose Barb, 3/4 SAE(f) |
| Fitting Description | SAE 45° Flare Female Swivel |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Compatible Hose | Push Lock Hose |
| Fitting Angle | Straight, Swivel |
| SAE Reference No. | N/A |
| Hose I.D. | 3/4 in |
| Hex Size | 1 1/4 in |
| Overall Length | 2.38 in |
| Material | Brass |
| Weight | 0.225 LB |

