- Male Pipe Rigid Fitting for 3/8" ID Hose
- 3/8" Pipe Size
features
- Meets all design and performance requirements for 37° flare tube fittings in Standard J514 published by the Society of Automotive Engineers (SAE)
- This design was originally founded as a JIC (Joint Industrial Council) design and was later adopted by the SAE to ensure dimensional interchangeability between various manufacturers worldwide
| SAE Reference No. | N/A |
| Compatible Hose | Push Lock Hose |
| No. of Ends | 2 |
| End Size | 3/8 Hose Barb |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Hose I.D. | 3/8 in |
| Fitting Description | Male Pipe Rigid |
| Fitting Angle | Straight |
| Hex Size | 11/16 in |
| Material | Brass |
| Pipe Size | 0.375 in |
| End Types | NPT & Hose Barb |
| Overall Length | 1.62 in |
| Weight | 0.069 LB |

