- Male Pipe Rigid Fitting for 1/2" ID Hose
- 3/8" Pipe Size
| Pipe Size | 0.375 in |
| End Types | NPT & Hose Barb |
| End Size | 1/2 Hose Barb |
| Fitting Description | Male Pipe Rigid |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| Hose I.D. | 1/2 in |
| Compatible Hose | Push Lock Hose |
| Material | Brass |
| Hex Size | 11/16 in |
| Fitting Angle | Straight |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Overall Length | 1.81 in |
| Weight | 0.075 LB |

