- Male Pipe Rigid Fitting for 1/2" ID Hose
- 1/2" Pipe Size
features
- Meets all design and performance requirements for 37° flare tube fittings in Standard J514 published by the Society of Automotive Engineers (SAE)
- This design was originally founded as a JIC (Joint Industrial Council) design and was later adopted by the SAE to ensure dimensional interchangeability between various manufacturers worldwide
| No. of Ends | 2 |
| Hose I.D. | 1/2 in |
| Hex Size | 7/8 in |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Material | Brass |
| Fitting Description | Male Pipe Rigid |
| Fitting Angle | Straight |
| End Size | 1/2 Hose Barb |
| Compatible Hose | Push Lock Hose |
| SAE Reference No. | N/A |
| Overall Length | 1.86 in |
| Pipe Size | 0.5 in |
| End Types | NPT & Hose Barb |
| Weight | 0.131 LB |

