- Male Pipe Rigid Fitting for 5/8" ID Hose
- 1/2" Pipe Size
| Hose I.D. | 5/8 in |
| Material | Brass |
| No. of Ends | 2 |
| Overall Length | 2.55 in |
| Pipe Size | 0.5 in |
| End Types | NPT & Hose Barb |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Compatible Hose | Push Lock Hose |
| Hex Size | 7/8 in |
| SAE Reference No. | N/A |
| Fitting Description | Male Pipe Rigid |
| Fitting Angle | Straight |
| End Size | 5/8 Hose Barb |
| Weight | 0.15 LB |

