- Female Inverted Rigid Fitting for 1/4" ID Hose
- 5/16" Tube Size
| Fitting Angle | Straight |
| End Size | 1/4 Hose Barb, 5/16 Inverted (f) |
| Hex Size | 9/16 in |
| Material | Brass |
| Overall Length | 1.57 in |
| Compatible Hose | Push Lock Hose |
| Fitting Description | Female Inverted Rigid |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| Tube Size | 5/16 in |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Hose I.D. | 1/4 in |
| End Types | Inverted & Hose Barb |
| Weight | 0.013 LB |

