- Inverted Male Swivel Fitting for 3/8" ID Hose
- 3/8" Tube Size
| Hose I.D. | 3/8 in |
| Material | Brass |
| Compatible Hose | Push Lock Hose |
| Fitting Angle | Straight, Swivel |
| Overall Length | 1.67 in |
| End Size | 3/8 Hose Barb, 3/8 Inverted (m) |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Fitting Description | Inverted Male Swivel |
| SAE Reference No. | N/A |
| Hex Size | 5/8 in |
| End Types | Inverted & Hose Barb |
| No. of Ends | 2 |
| Tube Size | 3/8 in |
| Weight | 0.0 LB |

