- Straight Tube Rigid Fitting for 1/4" ID Hose
- 3/16" Tube Size
| Overall Length | 1.57 in |
| Tube Size | 3/16 in |
| Hose I.D. | 1/4 in |
| End Size | 1/4 Hose Barb, 3/16 Tube(m) |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| No. of Ends | 2 |
| Material | Brass |
| Fitting Description | Straight Tube Rigid |
| End Types | Tubing & Hose Barb |
| Compatible Hose | Push Lock Hose |
| Fitting Angle | Straight |
| SAE Reference No. | N/A |
| Weight | 0.0 LB |

