Product details
- Straight Tube Rigid Fitting for 1/2" ID Hose
- 1/2" Tube Size
Specifications
Material | Brass |
End Size | 1/2 Hose Barb, 1/2 Tube |
Tube Size | 1/2 in |
Fitting Description | Straight Tube Rigid |
Fitting Angle | Straight |
Compatible Hose | Push Lock Hose |
SAE Reference No. | N/A |
End Types | Tubing & Hose Barb |
Overall Length | 2.11 in |
No. of Ends | 2 |
Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
Hose I.D. | 1/2 in |
Weight | 0.056 LB |