- Hose Mender for 1/4" ID Hose
features
- Meets all design and performance requirements for 37° flare tube fittings in Standard J514 published by the Society of Automotive Engineers (SAE)
- This design was originally founded as a JIC (Joint Industrial Council) design and was later adopted by the SAE to ensure dimensional interchangeability between various manufacturers worldwide
| Compatible Hose | Push Lock Hose |
| Hose I.D. | 1/4 in |
| SAE Reference No. | N/A |
| Material | Brass |
| Overall Length | 1.55 in |
| Fitting Description | Hose Splicer |
| Weight | 0.03 LB |

