- Hose Mender for 5/16" ID Hose
| Compatible Hose | Push Lock Hose |
| Overall Length | 1.8 in |
| Hose I.D. | 5/16 in |
| SAE Reference No. | N/A |
| Fitting Description | Hose Splicer |
| Material | Brass |
| Weight | 0.25 LB |
| Compatible Hose | Push Lock Hose |
| Overall Length | 1.8 in |
| Hose I.D. | 5/16 in |
| SAE Reference No. | N/A |
| Fitting Description | Hose Splicer |
| Material | Brass |
| Weight | 0.25 LB |