- Hose Mender for 3/8" ID Hose
| Hose I.D. | 3/8 in |
| Compatible Hose | Push Lock Hose |
| Overall Length | 1.9 in |
| Material | Brass |
| Fitting Description | Hose Splicer |
| SAE Reference No. | N/A |
| Weight | 0.05 LB |
| Hose I.D. | 3/8 in |
| Compatible Hose | Push Lock Hose |
| Overall Length | 1.9 in |
| Material | Brass |
| Fitting Description | Hose Splicer |
| SAE Reference No. | N/A |
| Weight | 0.05 LB |